Shop All UL Class Fuses
York
UL Class Fuse, Fast-Acting, 10A, 600V AC
Mfr # S1-KTKR10
Zoro # G009983332
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Brand YORK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-KTKR10
- Zoro # G009983332
- Country of Origin Unknown
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | YORK |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FNM-3-2/10)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (A10N86)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC (OT40)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Indicating (A70QS200-4KIL)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KRP-C-1200SP)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 9A, 250V AC, Indicating (A2D9R)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPJ-500SP)
- York Fuses