Shop All Thermostatic Expansion Valves
York
TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A
Mfr # S1-1TVM4G1
Zoro # G7660385
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-1TVM4G1
- Zoro # G7660385
- Country of Origin United States
- Category Thermostatic Expansion Valves
Details
Item | TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A |
Fits Brand | York |
Description
TXV, 5/8 In. x 5/8 In., 3 tons, 30 In. Cap, R410A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- PURAFILTER 20x24x4 Synthetic Pleated Air Filter (20244MV13)
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x50ft. (2001-0200-1050)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- YORK TXV, Expansion Valve (025-32904-000)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- York AC & Refrigeration Valves