Shop All Thermostatic Expansion Valves
York
TXV, 5/8" x 5/8", 2 tons, 30" Cap, R-22
Mfr # S1-1TVM701
Zoro # G7660449
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number EBBA-F024SA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-1TVM701
- Zoro # G7660449
- Country of Origin United States
- Category Thermostatic Expansion Valves
Details
Item | TXV, 5/8" x 5/8", 2 tons, 30" Cap, R-22 |
Fits Brand | York |
For Use With Mfr. Model Number | EBBA-F024SA |
Description
TXV, 5/8 In. x 5/8 In., 2 tons, 30 In. Cap, R-22, For Use With Mfr. Model Number EBBA-F024SA, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- BELL & GOSSETT O-RING (J94131)
- YORK TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A (S1-1TVM4G1)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- PARKER SAG SKU (HXCAE-3-KX 3X4ODFX1 30"PRKR KT)
- York AC & Refrigeration Valves