No Product Image Available
York

TXV, 5/8" x 1-1/8", 10 tons, 60" Cap, R-22


product price: $865.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item TXV, 5/8" x 1-1/8", 10 tons, 60" Cap, R-22
Fits Brand York

Description

TXV, 5/8 In. x 1-1/8 In., 10 tons, 60 In. Cap, R-22, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.