Shop All Thermostatic Expansion Valves
York
TXV, 3/8" x 5/8", 5 tons, 30" Cap
Mfr # S1-022-06848-010
Zoro # G7660519
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number D2CG180N24025E
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-022-06848-010
- Zoro # G7660519
- Country of Origin United States
- Category Thermostatic Expansion Valves
Details
Item | TXV, 3/8" x 5/8", 5 tons, 30" Cap |
For Use With Mfr. Model Number | D2CG180N24025E |
Fits Brand | York |
Description
TXV, 3/8 In. x 5/8 In., 5 tons, 30 In. Cap, For Use With Mfr. Model Number D2CG180N24025E, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3" Shutter Spike 5PK (32848)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-90-222-TH)
- ZORO SELECT Refrigerant Scale, Electronic, 110 lb (5PWF8)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- YORK TXV, Expansion Valve (025-32904-000)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- PARKER Valve, Expansion (CCJW)
- York Thermostatic Expansion Valves