Shop All Thermostatic Expansion Valves
York
TXV, 3/8" x 3/8", 5 tons, 31" Cap, R-22
Mfr # S1-025-41014-000
Zoro # G7660412
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number D1HG048N06025EBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-41014-000
- Zoro # G7660412
- Country of Origin Denmark
- Category Thermostatic Expansion Valves
Details
Item | TXV, 3/8" x 3/8", 5 tons, 31" Cap, R-22 |
Fits Brand | York |
For Use With Mfr. Model Number | D1HG048N06025EBA |
Description
TXV, 3/8 In. x 3/8 In., 5 tons, 31 In. Cap, R-22, For Use With Mfr. Model Number D1HG048N06025EBA, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- YORK TXV, Expansion Valve (025-32904-000)
- YORK TXV, 3/8" x 3/8" O.D.F., 2 tons (S1-022-09091-000)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- HONEYWELL V2040Asl20 Thermostatic Valve (V2040ASL20)
- York Thermostatic Expansion Valves