York

TXV, 3/8" x 3/8", 3 tons, 30" Cap, R-22


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number E1RD042S06B
  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item TXV, 3/8" x 3/8", 3 tons, 30" Cap, R-22
For Use With Mfr. Model Number E1RD042S06B
Fits Brand York

Description

TXV, 3/8 In. x 3/8 In., 3 tons, 30 In. Cap, R-22, For Use With Mfr. Model Number E1RD042S06B, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.