Shop All Thermostatic Expansion Valves
York
TXV, 3/8" x 3/8", 2 tons, 30" Cap, R-22
Mfr # S1-025-38907-000
Zoro # G7660211
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-025-38907-000
- Zoro # G7660211
- Country of Origin United States
- Category Thermostatic Expansion Valves
Details
Item | TXV, 3/8" x 3/8", 2 tons, 30" Cap, R-22 |
Fits Brand | York |
Description
TXV, 3/8 In. x 3/8 In., 2 tons, 30 In. Cap, R-22, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- AMERICAN LOUVER 8 in Square 3 Cone Ceiling Diffuser, Black (STR-C-8BK)
- MCDONNELL & MILLER Pump Control, with Snap Switch (150S)
- CLA-VAL PRODUCTS Pilot (Crd) Repair Kit (9170003K)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK TXV, Expansion Valve (025-32904-000)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- YORK TXV, Electronic Expansion Valve (025-47116-006)
- YORK TXV, 5/8" x 5/8", 3 tons, 30" Cap, R410A (S1-1TVM4G1)
- YORK TXV, 5 tons, 30" Cap, Bolt-On, R-22 (S1-025-31990-000)
- RHEEM Expansion Valve 4Ton (PD619063)
- York Thermostatic Expansion Valves