Shop All Transformers
York
TRANSFORMER 575 75VA
Mfr # S1-025-49715-000
Zoro # G910473762
product price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-49715-000
- Zoro # G910473762
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, Ivory, 120VAC/125VDC (RC108I)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 50 ft. (2118)
- YORK Transformer, 240V Primary, 40VA, Foot Mount (S1-3300-3861)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279746S)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (3S1F)
- York Power Distribution