Shop All Transformers
York
Transformer, 460/575V, 165VA
Mfr # S1-025-30867-001
Zoro # G7660753
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number DF090N15P4AAA3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-30867-001
- Zoro # G7660753
- Country of Origin Mexico
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Fits Brand | York |
For Use With Mfr. Model Number | DF090N15P4AAA3 |
Description
Transformer, 460/575V, 165VA, For Use With Mfr. Model Number DF090N15P4AAA3, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- YORK Transformer, 240V Primary, 40VA, Foot Mount (S1-3300-3861)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- YORK Transformer, 120,208,240V, -24V/40VA (S1-T2404F)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T750D4)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- York Power Distribution