Shop All Fuse Accessories
York
Time-Delay Fuse, 70A Amp Range, RK5 UL Class
Mfr # S1-FRNR70
Zoro # G309443369
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Voltage Rating 250V AC/125V DC
- Amp Range 70A
- Max. Voltage 250V AC/125V DC
- Fuse UL Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRNR70
- Zoro # G309443369
- Country of Origin Unknown
- Category Fuse Accessories
Details
Series | FRN-R |
Voltage Rating | 250V AC/125V DC |
Item | Time-Delay Fuse |
Amp Range | 70A |
Max. Voltage | 250V AC/125V DC |
Fuse UL Class | RK5 |
Visual Indication | Non-Indicating |
For Fuse Class | RK5 |
Max. Amps | 70A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- HOPKINS 7Rv Blade Connect Socket (48480)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- York Fuse Accessories