Shop All Fuse Accessories
York
Time-Delay Fuse, 60A Amp Range, RK5 UL Class
Mfr # S1-FRSR60
Zoro # G909443370
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600V AC/300V DC
- Series FRS-R
- Amp Range 60A
- Max. Voltage 600V AC/300V DC
- Fuse UL Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRSR60
- Zoro # G909443370
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Time-Delay Fuse |
Voltage Rating | 600V AC/300V DC |
Series | FRS-R |
Amp Range | 60A |
Max. Voltage | 600V AC/300V DC |
Fuse UL Class | RK5 |
Max. Amps | 60A |
For Fuse Class | RK5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, White, 0.1019" Diameter, 60 Volts (10STRWHIGPT25)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SQUARE D 1 1/4 X 1/4" Fuse Kit (9070AP2)
- CALTERM Fuse Holder, 10A Amp Range, Wire Leads, Glass Fuse Type (8100)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- York Fuse Accessories