Shop All Fuse Accessories
York
Time-Delay Fuse, 50A Amp Range, 250V AC/125V DC Volt Rating
Mfr # S1-FRNR50
Zoro # G109443330
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 50A
- Max. Voltage 250V AC/125V DC
- Height 0.81 in
- Voltage Rating 250V AC/125V DC
- Fuse UL Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRNR50
- Zoro # G109443330
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Height | 0.81 in |
Length | 3 in |
Details
Amp Range | 50A |
Max. Voltage | 250V AC/125V DC |
Voltage Rating | 250V AC/125V DC |
Fuse UL Class | RK5 |
Series | FRN-R |
Item | Time-Delay Fuse |
Max. Amps | 50A |
For Fuse Class | RK5 |
Visual Indication | Non-Indicating |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- DORTRONICS Push Button, 24VDC, 3" W, Silver Button (W5286-P23DA)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOY)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- York Fuse Accessories