Shop All Fuse Accessories
York
Time-Delay Fuse, 40A Amp Range, RK5 UL Class
Mfr # S1-FRSR40
Zoro # G510034899
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600V AC/300V DC
- Amp Range 40A
- Series FRS-R
- Voltage Rating 600V AC/300V DC
- Fuse UL Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-FRSR40
- Zoro # G510034899
- Country of Origin Unknown
- Category Fuse Accessories
Details
Max. Voltage | 600V AC/300V DC |
Amp Range | 40A |
Item | Time-Delay Fuse |
Series | FRS-R |
Voltage Rating | 600V AC/300V DC |
Fuse UL Class | RK5 |
Max. Amps | 40A |
For Fuse Class | RK5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING P-HC-4482 CONNECTOR ASSY (DV240109)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. (24EN98)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- COLE HERSEE Fuse Holder, 150A to 200A Amp Range, 58V DC Volt Rating, Midi Fuse Fuse Type (04980903-BP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- York Fuse Accessories