Shop All Fuse Accessories
York
Time-Delay Fuse, 35A Amp Range, RK5 UL Class
Mfr # S1-FRNR35
Zoro # G009845043
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V AC/125V DC
- Amp Range 35A
- Series FRN-R
- Length 3 in
- Height 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRNR35
- Zoro # G009845043
- Country of Origin United States
- Category Fuse Accessories
Dimensions
Length | 3 in |
Height | 0.81 in |
Details
Voltage Rating | 250V AC/125V DC |
Amp Range | 35A |
Item | Time-Delay Fuse |
Series | FRN-R |
Max. Voltage | 250V AC/125V DC |
Fuse UL Class | RK5 |
For Fuse Class | RK5 |
Visual Indication | Non-Indicating |
Max. Amps | 35A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Silver, 1-21/32"L, Aluminum (4802-5)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- MIDWEST FASTENER Fuse Holder, Automotive Fuse Type, 3 PK (67371)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- York Fuse Accessories