Shop All Fuse Accessories
York
Time-Delay Fuse, 30A Amp Range, 250V AC/125V DC Volt Rating
Mfr # S1-FRNR30
Zoro # G409518967
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V AC/125V DC
- Max. Voltage 250V AC/125V DC
- Series FRN-R
- Amp Range 30A
- Fuse UL Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRNR30
- Zoro # G409518967
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 0.56 in |
Length | 2 in |
Details
Voltage Rating | 250V AC/125V DC |
Item | Time-Delay Fuse |
Max. Voltage | 250V AC/125V DC |
Series | FRN-R |
Amp Range | 30A |
Fuse UL Class | RK5 |
For Fuse Class | RK5 |
Visual Indication | Non-Indicating |
Max. Amps | 30A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Palladium (SC-2-PD)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2F7)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSY)
- York Fuse Accessories