Shop All Fuse Accessories
York
Time-Delay Fuse, 25A Amp Range, RK5 UL Class
Mfr # S1-FRNR25
Zoro # G509518911
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class RK5
- Max. Voltage 250V AC/125V DC
- Amp Range 25A
- Voltage Rating 250V AC/125V DC
- Series FRN-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-FRNR25
- Zoro # G509518911
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 0.56 in |
Length | 2 in |
Details
Item | Time-Delay Fuse |
Fuse UL Class | RK5 |
Max. Voltage | 250V AC/125V DC |
Amp Range | 25A |
Voltage Rating | 250V AC/125V DC |
Series | FRN-R |
Visual Indication | Non-Indicating |
For Fuse Class | RK5 |
Max. Amps | 25A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420565-1)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-100CF)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- York Fuse Accessories