Shop All Fuse Accessories
York
Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating
Mfr # S1-FRSR100
Zoro # G609544988
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.11 in
- Series FRS-R
- Amp Range 100A
- Length 7.88 in
- Voltage Rating 600V AC/300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-FRSR100
- Zoro # G609544988
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 1.11 in |
Length | 7.88 in |
Details
Series | FRS-R |
Amp Range | 100A |
Item | Time-Delay Fuse |
Voltage Rating | 600V AC/300V DC |
Fuse UL Class | RK5 |
Max. Voltage | 600V AC/300V DC |
For Fuse Class | RK5 |
Max. Amps | 100A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, 18-8 Stainless Steel (CMFKSS)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- York Fuse Accessories