Shop All Furnace and Heater Parts
York
Temperature Sensor, 2-1/2 in Probe L
Mfr # 025-53145-000
Zoro # G011118814
Free Shipping & Returns
$204.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Type Open Mounted
- Probe Length 2 1/2 in
- NEMA Rating Not Rated
- Sensor Flexibility Flexible
- Electrical Connection Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # 025-53145-000
- Zoro # G011118814
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Probe Length | 2 1/2 in |
Overall Width | 2 1/4 in |
Overall Depth | 5 3/4 in |
Overall Height | 2 7/8 in |
Details
Item | Temperature Sensor |
Housing Type | Open Mounted |
NEMA Rating | Not Rated |
Sensor Flexibility | Flexible |
Electrical Connection Type | Plug-In |
Product Type | Immersion Temperature Sensor |
Description
Temperature Sensor, Display Type Not Applicable, Sensing Element Type Not Applicable, Output Not Applicable, Housing Type Open Mounted, Housing Material Not Applicable, Housing Color Not Applicable, Probe Length 2 1/2 in, Temperature Accuracy Not Applicable, Electrical Connection Type Plug-In, NEMA Rating Not Rated, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature Not Applicable, Minimum Sensing Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Rubber Collar (025-28950-000)
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT04)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- ESCENARIO 9 in. Standard Vacu-Stack Chimney Cap (ES1708435)
- YORK Housing Cap, Two-Pin (025-28948-000)
- YORK Male Plug, 6 Circuit (S1-025-19670-000)
- YORK Hot Surface Ignitor (S1-1474-051P)
- YORK Leaving Temperature Sensor (025-40273-001)
- YORK Relay Isolation (S1-3024-3111)
- YORK HEAT PASS THROUGH (S1-073-21779-000)
- YORK Expansion Valve, 3/8 x 3/8, 5 tons, 31" Cap (S1-025-41020-000)
- York Furnace and Heater Parts