Shop All AC Refrigeration Parts
York
Switch, 100 deg-250 deg.F, Auto, 2 Pin Disc
Mfr # S1-025-26339-001
Zoro # G8661220
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-26339-001
- Zoro # G8661220
- Country of Origin Mexico
- Category AC Refrigeration Parts
Details
Item | Limit Switch, 100 Degrees to 250 Degrees F, Auto, 2 Pin Disc |
Fits Brand | York |
Description
Limit Switch, 100 Degrees to 250 Degrees F, Auto, 2 Pin Disc, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM10W6C)
- HESSAIRE Agricultural Exhaust Fan, 36", Belt (36SW550)
- YORK Limit Switch, 140 deg. to 170 deg. F (S1-025-29041-007)
- YORK Limit Switch, 140 deg. to 160 deg. F (S1-025-38737-000)
- YORK Limit Switch, 150 deg. F, Manual Reset (S1-025-35358-000)
- YORK Switch, 120 deg. Open/80 deg. F Close (S1-025-28670-002)
- YORK Limit Switch, 95 deg. to 105 deg. F, Auto (S1-2845-3171)
- YORK S1-7995-3281/A Switch, Limit (S1-7995-32)
- FRIGIDAIRE Door Rack (240534701)
- York AC Refrigeration Parts