Shop All Candy
York
Sugar Free Peppermint Pattie, 3 oz Peg Bags, PK12, 12PK
Mfr # 4911
Zoro # G107361247
product price: $72.29
/pk 12, $6.02/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Contains Dairy, Contains Nuts, Sugar Free
- Capacity 3 oz
- Flavor Peppermint/Chocolate
- Packing Type Individually Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Features | Contains Dairy, Contains Nuts, Sugar Free |
Capacity | 3 oz |
Item | Candy |
Flavor | Peppermint/Chocolate |
Packing Type | Individually Wrapped |
Description
Get the Sensation but not the sugar York Sugar Free Peppermint Patties are the perfect sugar free candy for enjoying classic chocolate covered mints at home, on the go, or even in sweet recipes for sugar free desserts
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Food Pan, Polycarbonate, Ninth, 7 In (FP94)
- HOBART Extra Wide Short Curtain For - Part# 00-120160-00001 (00-120160-00001)
- CELESTIAL SEASONINGS Tea, 2.4 oz Net Wt, Ground, PK24 (14734)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Sliced In Water Apple #10 Can, PK6 (00320)
- YORK Party Pack Peppermint Patties, Miniatures, 35.2 oz Bag (5811)
- JUICY DROP Juicy Drop Taffy 2.36 oz., PK192 (582)
- GHIRARDELLI Ghirardelli Premium Sauce Vanilla Pump Bottle 89.9 oz. Bottle, PK6 (62207)
- ALBANESE WORLDS BEST Gummi Bears 12Flvr 36Oz (53336)
- SWEETARTS Wonka Tangy Candy 1.8 oz (71940)
- ROLO Party Pack Creamy Caramels Wrapped in Rich Chocolate Candy, 35.6oz Bag (37858)
- GOETZES CANDY Goetzes Candy Cow Tales Caramel Caramels 3 oz (84141)
- York Candy