Shop All Pilot and Ignitor Components
York
Spark Ignitor with 21" Lead Wire
Mfr # S1-025-47816-000
Zoro # G9140291
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 21"
- For Use With Mfr. Model Number DF036N08P2EBA2
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-025-47816-000
- Zoro # G9140291
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 21" |
Details
Item | Spark Ignitor with 21" Lead Wire |
For Use With Mfr. Model Number | DF036N08P2EBA2 |
Fits Brand | York |
Description
Spark Ignitor with 21 In. Lead Wire, For Use With Mfr. Model Number DF036N08P2EBA2, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 4 13/16 In, Width 1 1/8 In (B481-112S L)
- DAYTON Filter Kit (SP-KFA1005)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- TJERNLUND PRODUCTS Axial Duct Booster, 14 In. Dia. (EF-14)
- YORK Ignitor Kit with Tubing (S1-373-31175-000)
- YORK Intermittent Pilot, Ignition Ctrl Board (S1-025-26363-700)
- YORK Spark Ignitor with Wire (S1-025-35305-000)
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- BECKETT B2007 Afg Chassis (B2007)
- HONEYWELL HOME Pilot Assembly, LP/NG, Intermittent Pilot Burner/Ignitor-Sensor (Q348U1009)
- York Pilot and Ignitor Components