Shop All Fuse Accessories
York Source1
Time-Delay Fuse, 60A Amp Range, RK5 UL Class
Mfr # S1-FRSR60
Zoro # G108219851
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600V AC/300V DC
- Amp Range 60A
- Series FRS-R
- Fuse UL Class RK5
- For Fuse Class RK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York Source1
- MFR # S1-FRSR60
- Zoro # G108219851
- Country of Origin Unknown
- Category Fuse Accessories
Details
Voltage Rating | 600V AC/300V DC |
Amp Range | 60A |
Item | Time-Delay Fuse |
Series | FRS-R |
Fuse UL Class | RK5 |
For Fuse Class | RK5 |
Max. Voltage | 600V AC/300V DC |
Max. Amps | 60A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft Black (D-2-LP-5-BK)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-0 (2510KR2)
- WAGO Connector, PK50 (222-412/K194-4045)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744S-3)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- SEACHOICE 12601 12V Panel Mount Fuse Holder (8093395)
- EATON BUSSMANN Fuse Holder, 0 to 1-6/10A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HLQ-1-6/10)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, CC UL Class, 1 Poles, 1/4 in Quick Connect (HPF-RR)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (OPM-1038)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- York Source1 Fuse Accessories