Shop All Fuse Accessories
York Source1
Time-Delay Fuse, 35A Amp Range, RK5 UL Class
Mfr # S1-FRNR35
Zoro # G908219891
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Voltage Rating 250V AC/125V DC
- Amp Range 35A
- Visual Indication Non-Indicating
- Height 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York Source1
- MFR # S1-FRNR35
- Zoro # G908219891
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Length | 3 in |
Height | 0.81 in |
Details
Voltage Rating | 250V AC/125V DC |
Item | Time-Delay Fuse |
Amp Range | 35A |
Visual Indication | Non-Indicating |
Fuse UL Class | RK5 |
Series | FRN-R |
Max. Voltage | 250V AC/125V DC |
For Fuse Class | RK5 |
Max. Amps | 35A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52F)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-10)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-60CF)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- York Source1 Fuse Accessories