Shop All Ceramic Fuses
York Source1
Fuse, 20A, 600V AC
Mfr # S1-FRSR20
Zoro # G808197473
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Brand YORK SOURCE1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York Source1
- MFR # S1-FRSR20
- Zoro # G808197473
- Country of Origin Unknown
- Category Ceramic Fuses
Details
Amps | 20A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | YORK SOURCE1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6CGC)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 15A, 250V AC (60707)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.25A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- York Source1 Ceramic Fuses