Shop All Candy
York
Share Pack Peppermint Patties, Miniatures, 10.1 oz Bag, PK3
Mfr # 4594
Zoro # G900918280
product price: $41.79
/pk 3, $13.93/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.217 lbs
- Features Contains Dairy, Contains Nuts
- Standards Contains Nuts
- Capacity 10.1 oz
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 0.217 lbs |
Features | Contains Dairy, Contains Nuts |
Standards | Contains Nuts |
Capacity | 10.1 oz |
Packing Type | Bag |
Item | Candy Bars |
Flavor | York® |
Description
Offer these delicious peppermint patties to patients, clients and other guests. The scrumptious outside shell offers a sweet, rich chocolaty taste, while the inside peppermint provides a refreshing, delicious sensation that is sure to satisfy your sweet tooth. Miniature for convenient snacking and are individually wrapped.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLENDA No Calorie Sweetener Packets, 0.035 oz Packets, PK2400 (JON 200411)
- SCOTSMAN Stainless Steel Scoop Holder (KHOLDER)
- DELFIELD Gasket, 13 in. x 21 3/4 in. (1702541)
- TURBOCHEF Cooking Basket, Ptfe , Solid (NGC-1380)
- YORK Party Pack Peppermint Patties, Miniatures, 35.2 oz Bag (5811)
- MENTOS Cinnamon Singles Chewy Mints, 132 oz, PK15, 15PK (821182)
- OFFICE SNAX. Lick Stix Suckers, Randomly Assorted Flavors, 5 lb Bag (00654)
- NOW & LATER Now & Later Apple Chews 6 Piece .93 oz., PK12 (52108)
- CHUCKLES Cherry Lemon Licorice Orange Lime Chewy Candy 2 oz (17085)
- HERSHEYS Miniatures Variety Party Pack, Assorted Chocolates, 35 oz Bag (99982)
- UNREAL CANDY Dark Chocolate Peanut Butter Cup Bags 4.2 oz., PK6 (207)
- York Snacks & Sweets