Shop All Motor Parts
York
Shaft 1" x 23
Mfr # S1-063-70930-000
Zoro # G9140413
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number BP090C00B4AAA1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-063-70930-000
- Zoro # G9140413
- Country of Origin United States
- Category Motor Parts
Details
Item | Shaft 1" x 23" |
Fits Brand | York |
For Use With Mfr. Model Number | BP090C00B4AAA1A |
Description
Shaft 1 In. x 23 In., For Use With Mfr. Model Number BP090C00B4AAA1A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3538, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 (VWDM3538)
- CONTINENTAL 3/4" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-250)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- YORK Shaft 1.00" dia. x 19.75" L (S1-029-24418-000)
- DAYTON Base Plate (P125-287-0200)
- DAYTON Motor Brush Set, 1/4 In L, 5/8 In W, Pk2 (6YHY6)
- DAYTON Current Relay, 115/230V (211-100-1002)
- DAYTON High Speed Sub Assembly (P146-020-0250)
- DAYTON External Cooling Fan Blade (206-048-0300)
- DAYTON Capacitor (195-108-2000)
- York Motor Parts