Shop All Control Relays
York
Relay, 24V, 3 Control, PDT
Mfr # S1-024-19138-001
Zoro # G7735662
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number B1CH048A25A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-19138-001
- Zoro # G7735662
- Country of Origin Mexico
- Category Control Relays
Details
Item | Relay, 24V, 3 Control, PDT |
For Use With Mfr. Model Number | B1CH048A25A |
Fits Brand | York |
Description
Relay, 24V, 3 Control, PDT, For Use With Mfr. Model Number B1CH048A25A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- ABB Liquid Tight Connector, 1 in., Black (2940NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- YORK Relay Control, 24V, SPDT (S1-024-24116-000)
- ALLEN BRADLEY 120V-AC CONTROL RELAY (700-BR200A1)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- EATON CUTLER-HAMMER 220/240V-AC CONTROL RELAY (AR440W)
- EATON IEC Control Relay4NO24VAC16A (XTRE10B40T)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SIEMENS IEC Control Relay, 2NO/2NC, 220VAC, 10A (3RH21221AN20)
- York Control Relays