Shop All Control Parts
York
Pressure Switch Kit, 0.10" WC
Mfr # S1-324-35972-000
Zoro # G5558686
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-324-35972-000
- Zoro # G5558686
- Country of Origin United States
- Category Control Parts
Details
Item | Pressure Switch Kit, 0.10" WC |
For Use With | Universal |
Fits Brand | York |
Description
Pressure Switch Kit, 0.10 In. WC, Fits Brand York, For Use With Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Bx50 Browning Grip Notched (BX50)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- MCDONNELL & MILLER Switch Kit, 24/120/240V (309100)
- DAYTON Spark Plug (3651001300)
- YORK Pressure Switch, -0.5" WC, Close-On Fall (S1-024-35271-000)
- YORK Pressure Switch, 0-.9" WC, Close-On Fall (S1-024-35286-000)
- YORK Control Board (S1-031-09156-000)
- YORK Defrost Time/Temperature Control (S1-031-01954-000)
- YORK Rollout Switch, 320 Deg. F, Open M/R (S1-025-27747-016)
- YORK Auto Limit Switch, 90 Deg. to 110 Deg. F (S1-7975-3281)
- FIREYE Program Module (MP100)
- York Control Parts