Shop All Control Parts
York
Pressure Switch, 1" WC, SPNO, Close-On Fall
Mfr # S1-024-35261-000
Zoro # G5558939
original price:
$54.80
10% off
new price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35261-000
- Zoro # G5558939
- Country of Origin Costa Rica
- Category Control Parts
Details
Item | Pressure Switch, 1" WC, SPNO, Close-On Fall |
Fits Brand | York |
For Use With | Universal |
Description
Pressure Switch, 1 In. WC, SPNO, Close-On Fall, Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x2" (286-160-200)
- DAYTON 30 in Backdraft Damper / Wall Shutter, Front Flange (2FTX1)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- YORK Pressure Switch Kit, 0.10" WC (S1-324-35972-000)
- YORK Rollout Switch, 320 Deg. F, Open M/R (S1-025-27747-016)
- YORK Control Board (S1-031-09156-000)
- YORK Auto Limit Switch, 90 Deg. to 110 Deg. F (S1-7975-3281)
- YORK Pressure Switch, -0.5" WC, Close-On Fall (S1-024-35271-000)
- YORK Control Board (S1-331-09150-002)
- POWERS Retro-Stat Thermostat Kit (192-850W)
- York Control Parts