Shop All Control Parts
York
Pressure Switch, -0.5" WC, Close-On Fall
Mfr # S1-024-35271-000
Zoro # G5558920
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35271-000
- Zoro # G5558920
- Country of Origin Costa Rica
- Category Control Parts
Details
Fits Brand | York |
For Use With | Universal |
Item | Pressure Switch, -0.5" WC, SPNO, Close-On Fall |
Description
Pressure Switch, -0.5 In. WC, SPNO, Close-On Fall, Fits Brand York, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Flame Sensor (632484R)
- AIR HANDLER 7-3/4x41-3/4x1 Synthetic Pleated Air Filter, MERV 7 (21C058)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- TRU AIRE 16 in. x 6 in. 2-Way Wall/Ceiling Register (102M 16X06)
- YORK Defrost Time/Temperature Control (S1-031-01954-000)
- YORK Auto Limit Switch, 90 Deg. to 110 Deg. F (S1-7975-3281)
- YORK Control Board (S1-331-09150-002)
- YORK Pressure Switch Kit, 0.10" WC (S1-324-35972-000)
- YORK Rollout Switch, 320 Deg. F, Open M/R (S1-025-27747-016)
- YORK Pressure Switch, 0-.9" WC, Close-On Fall (S1-024-35286-000)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- York Control Parts