Shop All Dual Pressure Controls
York
Pressure Control, -1.50" WC SPST
Mfr # S1-024-25006-701
Zoro # G7681613
original price:
$94.95
11% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P2UDD20P09501C
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25006-701
- Zoro # G7681613
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, -1.50" WC SPST |
For Use With Mfr. Model Number | P2UDD20P09501C |
Fits Brand | York |
Description
Pressure Control, -1.50 In. WC SPST, For Use With Mfr. Model Number P2UDD20P09501C, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- FIREYE Uv1A6 Uv Scanner, 1/2 Npt (UV1A6)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- BROAN-NUTONE FAN EXHAUST NIGHT/LITE (750)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70LB-6C)
- York Controls