Shop All Dual Pressure Controls
York
Pressure Control, 1.3" SPNC, Open-On Rise
Mfr # S1-024-25329-705
Zoro # G7681604
original price:
$65.20
10% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25329-705
- Zoro # G7681604
- Country of Origin Mexico
- Category Dual Pressure Controls
Details
Item | Pressure Control, 1.3" SPNC, Open-On Rise |
Fits Brand | York |
Description
Pressure Control, 1.3 In. SPNC, Open-On Rise, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- NORDFAB Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L (8010000972)
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- JOHNSON CONTROLS Pressure Control, SPST, Auto Reset (P170MA-18C)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- York Controls