Shop All Dual Pressure Controls
York
Pressure Control, 0.80" x 0.4" WC
Mfr # S1-024-34560-000
Zoro # G7682219
original price:
$112.35
12% off
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number GM9S080C16DH11A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-34560-000
- Zoro # G7682219
- Country of Origin United States
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.80" x 0.4" WC |
Fits Brand | York |
For Use With Mfr. Model Number | GM9S080C16DH11A |
Description
Pressure Control, 0.80 In. x 0.4 In. WC, For Use With Mfr. Model Number GM9S080C16DH11A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION 4" Turbine Ventilator (TV04G)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- GOATTHROAT PUMPS Blue GoatThroat Remote Tap withEPDM Seal (RT 200W/H5)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 50 deg./71 deg. F (S1-025-39909-000)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- ROBERTSHAW Rano12-4834 Spst Dual Function (O12-4834)
- York Dual Pressure Controls