Shop All Dual Pressure Controls
York
Pressure Control, 0.70" WC, Open-On Rise
Mfr # S1-024-36052-015
Zoro # G7682024
original price:
$44.50
17% off
new price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number P2CDD12N07601A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-36052-015
- Zoro # G7682024
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.70" WC SPNC, Open-On Rise |
Fits Brand | York |
For Use With Mfr. Model Number | P2CDD12N07601A |
Description
Pressure Control, 0.70 In. WC SPNC, Open-On Rise, For Use With Mfr. Model Number P2CDD12N07601A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 59" 208V 700W White (KCV2007-W)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- DAYTON Replacement Wheel (6387635)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- York Controls