Shop All Dual Pressure Controls
York
Pressure Control, 0.65" WC SPST
Mfr # S1-024-35311-000
Zoro # G7682121
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number BGM07512BD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35311-000
- Zoro # G7682121
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.65" WC SPST |
Fits Brand | York |
For Use With Mfr. Model Number | BGM07512BD |
Description
Pressure Control, 0.65 In. WC SPST, For Use With Mfr. Model Number BGM07512BD, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- FRIGIDAIRE Door Bin (240338001)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 8X50' (902018)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- YORK Pressure Control, 50 deg./71 deg. F (S1-025-39909-000)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- York Controls