Shop All Dual Pressure Controls
York
Pressure Control, 0.65" WC
Mfr # S1-024-25006-710
Zoro # G7681534
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P3CCD20N10601A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-25006-710
- Zoro # G7681534
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.65" WC |
For Use With Mfr. Model Number | P3CCD20N10601A |
Fits Brand | York |
Description
Pressure Control, 0.65 In. WC, For Use With Mfr. Model Number P3CCD20N10601A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 30H x 30W (20UA11)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JUY2)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-6C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- York Dual Pressure Controls