Shop All Dual Pressure Controls
York
Pressure Control, 0.65" WC, Close-On Fall
Mfr # S1-024-27634-001
Zoro # G7681570
original price:
$57.81
15% off
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number DGU10014UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-27634-001
- Zoro # G7681570
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.65" WC SPNO, Close-On Fall |
Fits Brand | York |
For Use With Mfr. Model Number | DGU10014UB |
Description
Pressure Control, 0.65 In. WC SPNO, Close-On Fall, For Use With Mfr. Model Number DGU10014UB, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Pedestal Fan (9124)
- TACO 400-4 1/8" Hot Water Float Vent (400-4)
- IMPERIAL DAMPER CAST IRON 4"" (BM0242)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8 (102-740-021)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- FIREYE 48Pt2-9003 Infrared Scanner, 8', (48PT2-9003)
- HONEYWELL V4043A1002 120V 1/2" Flare 2-Way (V4043A1002)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- York Controls