Shop All Dual Pressure Controls
York
Pressure Control, 0.60" WC SPST
Mfr # S1-024-35308-000
Zoro # G7681589
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number FC9C100C16UP11A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35308-000
- Zoro # G7681589
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.60" WC SPST |
Fits Brand | York |
For Use With Mfr. Model Number | FC9C100C16UP11A |
Description
Pressure Control, 0.60 In. WC SPST, For Use With Mfr. Model Number FC9C100C16UP11A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- L.B. WHITE Limit Switch Motor End (571400)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 120VAC, 0.5"W x 8'L (BWH051080LD)
- BROWNING Belt 51" Browning Belt (AX49)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170MA-1C)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-18C)
- York Controls