Shop All Dual Pressure Controls
York
Pressure Control, 0.50" WC
Mfr # S1-024-25256-700
Zoro # G7681911
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number P2UCD16N07601A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25256-700
- Zoro # G7681911
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, 0.50" WC |
For Use With Mfr. Model Number | P2UCD16N07601A |
Fits Brand | York |
Description
Pressure Control, 0.50 In. WC, For Use With Mfr. Model Number P2UCD16N07601A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17585)
- EMERSON Sensi WiFi Programmable White Digital Thermostat (ST55)
- B & K Filtrete Odor Reduction 20 in. W X 25 in. H X 1 in. D Carbon 11 MERV Pleated Air Filter (HOME03-4)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- JOHNSON CONTROLS DiffPressCtrl .03-1.4 in. wc (P32AF-13)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- FIREYE 48Pt2-9003 Infrared Scanner, 8', (48PT2-9003)
- York Controls