York

Pressure Control, 0.50" WC, Close-On Fall


original price: $71.69
11% off
new price: $63.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number DGU08012UB
  • Fits Brand York
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Pressure Control, 0.50" WC SPNO, Close-On Fall
For Use With Mfr. Model Number DGU08012UB
Fits Brand York

Description

Pressure Control, 0.50 In. WC SPNO, Close-On Fall, For Use With Mfr. Model Number DGU08012UB, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.