Shop All Dual Pressure Controls
York
Pressure Control, -0.35", Close-On Fall
Mfr # S1-024-35309-000
Zoro # G7681814
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
- For Use With Mfr. Model Number BGU07512A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35309-000
- Zoro # G7681814
- Country of Origin Costa Rica
- Category Dual Pressure Controls
Details
Item | Pressure Control, -0.35" SPNO, Close-On Fall |
Fits Brand | York |
For Use With Mfr. Model Number | BGU07512A |
Description
Pressure Control, -0.35 In. SPNO, Close-On Fall, For Use With Mfr. Model Number BGU07512A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- CARRIER CONTROL BOARD (HK50AA058)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- YORK Pressure Control, 0.60" WC SPST (S1-024-35308-000)
- YORK Pressure Control, 0.65" WC (S1-024-25006-710)
- YORK Pressure Control, 0.50" WC (S1-024-25256-700)
- YORK Pressure Control, 0.65" WC, Close-On Fall (S1-024-27634-001)
- YORK Pressure Control, 0.20" WC (S1-024-25006-706)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P70MA-1C)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- York Dual Pressure Controls