Shop All Candy
York
Party Pack Peppermint Patties, Miniatures, 35.2 oz Bag
Mfr # 5811
Zoro # G300918224
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Contains Nuts; Kosher Certified
- Weight 2.2 lbs
- Features Contains Dairy, Contains Nuts
- Capacity 35.2 oz
- Flavor York®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Contains Nuts; Kosher Certified |
Weight | 2.2 lbs |
Features | Contains Dairy, Contains Nuts |
Capacity | 35.2 oz |
Item | Candy Bars |
Flavor | York® |
Packing Type | Bag |
Description
Offer these delicious peppermint patties to patients, clients and other guests. The scrumptious outside shell offers a sweet, rich chocolaty taste, while the inside peppermint provides a refreshing, delicious sensation that is sure to satisfy your sweet tooth. Miniature for convenient snacking and are individually wrapped.
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 42 Oz Black Swirl Carafe (VSW-42K)
- SCOTSMAN Hgv 220V (11-0493-01)
- GROEN Pressure Switch (NT1091)
- NORPRO Norpro 597 Non Slip Rubber Jar Opener (597)
- ALTOIDS Smalls Sugar Free Mints, Wintergreen, 037 oz, PK9, 9PK (875279)
- 5280 CULINARY Caramels Cinn Whsky 7Oz (WHSKCaramelBAG)
- ANNABELLE CANDY CO Rocky Road Milk Chocolate Marshmallow Cashew Candy Bar 1.82 oz., PK288 (46900)
- ALTOIDS Altoids Single Peppermints 1.76 oz. Box, PK144 (255751)
- HONEES Honees Cough Drop Bars 9 Count, PK288 (0402)
- SOUR PATCH Sour Patch Kids Bag Sour Patch Candy 2 oz., PK288 (6201)
- CHICK-O-STICK Chick-O-Stick Peg Bag, PK12 (60196)
- York Candy