York

Orifice, 0.073" dia.


original price: $23.65
5% off
new price: $22.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand York
  • For Use With Mfr. Model Number CCGD36S21Q2A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Orifice, 0.073" dia.
Fits Brand York
For Use With Mfr. Model Number CCGD36S21Q2A

Description

Orifice, 0.073 In. dia., For Use With Mfr. Model Number CCGD36S21Q2A, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.