Shop All Permanent Split Capacitor Condenser Fan Motors
York
Motor
Mfr # S1-6007532
Zoro # G810012313
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460V
- Features 460v, 1 phase, 1/3hp, 850rpm, CCW
- Includes Rain Shield
- Fits Brand York
- For Use With Condenser Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-6007532
- Zoro # G810012313
- Country of Origin Viet Nam
- Category Permanent Split Capacitor Condenser Fan Motors
Details
Item | Motor |
Voltage | 460V |
Features | 460v, 1 phase, 1/3hp, 850rpm, CCW |
Includes | Rain Shield |
Fits Brand | York |
For Use With | Condenser Motor |
Description
Motor, Fits Brand York, Includes Rain Shield, For Use With Condenser Motor, Features 460v, 1 phase, 1/3hp, 850rpm, CCW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 50 rpm, Open, 115V (ZEM-6050-2M)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- LIQUI MOLY Drain spout DIN 61 with disposable seal, 1 pc, 7924 (7924)
- YORK Motor (S1-024-40899-000)
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- U.S. MOTORS US Motors 1859, Condenser Fan, 1/6 HP, 1-Phase, 1075 RPM Motor (1859)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FE1036SF)
- U.S. MOTORS Condenser Fan Motor, 1 Phase, 1/2 HP, 60 Hz (4941)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 1-Ph (FE1038SU)
- A.O. SMITH Century H667, 6-1/2" Condenser Fan Motor - 460/200-230 Volts 1140 RPM (H667)
- York Condenser Fan Motors