Shop All Permanent Split Capacitor Condenser Fan Motors
York
Motor
Mfr # S1-024-40899-000
Zoro # G710012314
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208/230V
- Features 208/230v, 1 phase 1/4hp, 850rpm, CW
- Includes Rain Shield
- Fits Brand York
- For Use With Condenser Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-40899-000
- Zoro # G710012314
- Country of Origin United States
- Category Permanent Split Capacitor Condenser Fan Motors
Details
Item | Motor |
Voltage | 208/230V |
Features | 208/230v, 1 phase 1/4hp, 850rpm, CW |
Includes | Rain Shield |
Fits Brand | York |
For Use With | Condenser Motor |
Description
Motor, Fits Brand York, Includes Rain Shield, For Use With Condenser Motor, Features 208/230v, 1 phase 1/4hp, 850rpm, CW
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125-2RS)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" F NPT, 10PCS (IC1414FB6-B10-P)
- INGERSOLL-RAND Reverse Valve (2131-A329)
- SKF SKF-6202/C3, Single Row Ball Brgs, 6202C3 (6202/C3)
- YORK Motor (S1-6007532)
- YORK 1/4HP 208/230V 850RPM CWLE (S1-024-36240-000)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1-Ph (FE1036SU)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- LEESON Motor, Nameplate RPM 1075, 1/4 HP (191891.00)
- DAYTON Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (3LU95)
- York Permanent Split Capacitor Condenser Fan Motors