Shop All OEM Replacement Motors
York
Motor, 208 to 230V, 3000 rpm with Gasket
Mfr # S1-326-29599-000
Zoro # G8677451
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-326-29599-000
- Zoro # G8677451
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 208 to 230V, 3000 rpm with Gasket |
Fits Brand | York |
Description
Motor, 208 to 230V, 3000 rpm with Gasket, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Lithium Grease 10 oz (1750880)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- KDR-LINE REACTORS Output Load Reactor, 480V, 40A (KDRULD4P)
- REELCRAFT Inlet Assembly (600327-1)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 115V, 340 rpm, Inducer Assembly (S1-373-20830-001)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- York OEM Replacement Motors