Shop All OEM Replacement Motors
York
Motor, 1/50 HP, 115V, 3000 rpm, Inducer
Mfr # S1-024-25917-700
Zoro # G8677241
original price:
$258.99
11% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-25917-700
- Zoro # G8677241
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/50 HP, 115V, 3000 rpm, Inducer |
Fits Brand | York |
Description
Motor, 1/50 HP, 115V, 3000 rpm, Inducer, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50B12F-1)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-125-SC-PA66-BK)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- York HVAC Motors