Shop All OEM Replacement Motors
York
Motor, 1/4 HP, 208 to 230V, 1075 rpm
Mfr # S1-024-35317-000
Zoro # G8676952
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number AHP24B2AH21A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand York
- MFR # S1-024-35317-000
- Zoro # G8676952
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/4 HP, 208 to 230V, 1075 rpm, 3 Speed |
For Use With Mfr. Model Number | AHP24B2AH21A |
Fits Brand | York |
Description
Motor, 1/4 HP, 208 to 230V, 1075 rpm, 3 Speed, For Use With Mfr. Model Number AHP24B2AH21A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- BRENNAN INDUSTRIES 12MJ-20MP Straight (2404-12-20)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- SUPCO Molded Cogged V Belt, AX44 (AX44)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 1/10 HP, 208-230V, 825 rpm, 48 Frame (S1-024-25810-000)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- York HVAC Motors