Shop All OEM Replacement Motors
York
Motor, 1/3 HP, 208 to 230V, 1100 rpm, CW
Mfr # S1-024-35342-000
Zoro # G8677144
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number NL042C00AFAAA1A
- Fits Brand York
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand York
- MFR # S1-024-35342-000
- Zoro # G8677144
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Item | Motor, 1/3 HP, 208 to 230V, 1100 rpm, CW |
For Use With Mfr. Model Number | NL042C00AFAAA1A |
Fits Brand | York |
Description
Motor, 1/3 HP, 208 to 230V, 1100 rpm, CW, For Use With Mfr. Model Number NL042C00AFAAA1A, Fits Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- BANDO 1245 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1232)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG7)
- YORK Motor, 1/10 HP, 208-230V, 825 rpm, 48 Frame (S1-024-25810-000)
- YORK Motor, 1/40 HP, 208 to 230V, 3200 rpm (S1-024-24115-018)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- YORK Motor, 115V, 3400 rpm, Venter, Lim, Gasket (S1-324-34558-000)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- York HVAC Motors